- Ball Bearing Insert
- Round Bore, Metric Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Standard-Duty
| Bearing Type | Ball Bearing |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 7850 lbf |
| Lubrication | Non-Relubricatable |
| Collar No. | AL210 |
| Center of Bearing to Back of Inner Ring | 11 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Spherical |
| O.D. | 90 mm |
| Overall Width | 43.7 mm |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 30.2 mm |
| Outer Ring Width | 20 mm |
| Basic Outer Ring | 206 |
| Static Load Rating [Max] | 5200 lbf |
| I.D. | 50 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Metric Type |
| Duty | Standard-Duty |
| Length Through Bore | 43.7 mm |
| Limiting Speed - Grease | 3100 rpm |
| Enclosure | Double Sealed |
| Weight | 1.219 LB |
| EAN or UPC | 4547359790412 |

