- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Standard-Duty
| Collar O.D. | 60 mm |
| Overall Width | 43.7 mm |
| Screw Distance | 6.8 |
| Bearing Type | Ball Bearing |
| Outer Ring | Cylindrical |
| Dynamic Load Rating | 6550 lbf |
| Basic Outer Ring | 208 |
| Collar No. | EL208 |
| Center of Bearing from Collar End | 32.7 |
| Temperature Range [Max] | 250 °F |
| Duty | Standard-Duty |
| Radius | 0.6 mm |
| Groove Position | 3.1 |
| Enclosure | Double Sealed |
| Collar Width | 18.3 mm |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Screw Size | M10 x 1.25 |
| Inside Ring Type | Narrow |
| Limiting Speed - Grease | 3700 rpm |
| Static Load Rating [Max] | 4000 lbf |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Metric Type |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| I.D. | 40 mm |
| Center of Bearing to Back of Inner Ring | 11 mm |
| Length Through Bore | 43.7 mm |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 30.2 mm |
| Outer Ring Width | 18 mm |
| O.D. | 80 mm |
| Weight | 1.488 LB |
| EAN or UPC | 4547359796797 |

