Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

AELS206-103N

Standard-Duty Ball Bearing Insert
Item #100729780
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 3/16 in Inside Diameter
  • 2.441 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 3/16 in Inside Diameter
  • 2.441 in Outside Diameter
  • Standard-Duty
Material Through Hardened Steel
Screw Size 5/16-24 UNF
Screw Distance 0.236
Inner Ring Width 0.937 in
Inside Ring Type Narrow
Overall Width 1.406 in
Seal Material Nitrile Rubber
I.D. 1 3/16 in
Dynamic Load Rating 4400 lbf
Bore Type Round Bore, Inch Type
Limiting Speed - Grease 4900 rpm
Groove Position 0.125
Basic Outer Ring 206
Ball Material Steel
Outer Ring Cylindrical
Seal Type Contact Seals
Temperature Range [Min] -40 °F
Bearing Type Ball Bearing
Center of Bearing to Back of Inner Ring 0.354 in
O.D. 2.441 in
Fillet Radius 0.039 in
Temperature Range [Max] 250 °F
Collar O.D. 1.752 in
Center of Bearing from Collar End 1.051
Duty Standard-Duty
Locking Device Eccentric Locking Collar
Lubrication Non-Relubricatable
Outer Ring Width 0.63 in
Collar Width 0.626 in
Enclosure Double Sealed
Radius 0.024 in
Collar No. EL206-103
Length Through Bore 1.406 in
Static Load Rating [Max] 2540 lbf
Radial Internal Clearance CN
Weight 0.74 LB
EAN or UPC 4547359461701
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison