- Ball Bearing Insert
- Round Bore, Metric Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Standard-Duty
| Outer Ring | Cylindrical |
| Collar O.D. | 38 mm |
| I.D. | 25 mm |
| Fillet Radius | 1 mm |
| Seal Material | Nitrile Rubber |
| Radius | 0.6 mm |
| Basic Outer Ring | 205 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 15 mm |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 3150 lbf |
| Limiting Speed - Grease | 5900 rpm |
| Collar Width | 13.5 mm |
| Inside Ring Type | Narrow |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Static Load Rating [Max] | 1750 lbf |
| Screw Size | M6 x 0.75 |
| Inner Ring Width | 21.5 mm |
| Locking Device | Eccentric Locking Collar |
| Screw Distance | 4.8 |
| Lubrication | Non-Relubricatable |
| Material | Through Hardened Steel |
| Groove Position | 2.38 |
| Length Through Bore | 31 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 52 mm |
| Enclosure | Double Sealed |
| Center of Bearing to Back of Inner Ring | 7.5 mm |
| Overall Width | 31 mm |
| Collar No. | EL205 |
| Center of Bearing from Collar End | 23.5 |
| Weight | 0.43 LB |
| EAN or UPC | 4547359461633 |

