- Ball Bearing Insert
- Round Bore, Inch Type
- 1/2 in Inside Diameter
- 1.575 in Outside Diameter
- Standard-Duty
| Collar O.D. | 1.142 in |
| Dynamic Load Rating | 2160 lbf |
| Center of Bearing to Back of Inner Ring | 0.256 in |
| Material | Through Hardened Steel |
| Length Through Bore | 1.126 in |
| Overall Width | 1.126 in |
| Inner Ring Width | 0.748 in |
| Seal Type | Contact Seals |
| O.D. | 1.575 in |
| Snap Ring | With Snap Ring |
| Locking Device | Eccentric Locking Collar |
| Groove Position | 0.078 |
| Screw Size | 1/4-28 UNF |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Fillet Radius | 0.024 in |
| Temperature Range [Max] | 250 °F |
| Inside Ring Type | Narrow |
| Basic Outer Ring | 201 |
| Static Load Rating [Max] | 1030 lbf |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Min] | -40 °F |
| I.D. | 1/2 in |
| Center of Bearing from Collar End | 0.87 |
| Outer Ring | Cylindrical |
| Seal Material | Nitrile Rubber |
| Collar No. | EL201 |
| Radial Internal Clearance | CN |
| Bearing Type | Ball Bearing |
| Collar Width | 0.535 in |
| Lubrication | Relubricatable |
| Outer Ring Width | 0.472 in |
| Duty | Standard-Duty |
| Limiting Speed - Grease | 11000 rpm |
| Screw Distance | 0.189 |
| Radius | 0.024 in |
| Weight | 0.324 LB |
| EAN or UPC | 4547359014488 |

