- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 3 3/4 in Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 1760 lbf |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Housing No. | PP206 |
| Base Width | 1 1/2 in |
| Center of Bearing from Back of Inner Ring | 0.295 |
| Bearing Design | Non-Expansion |
| Series | Aelrpp, AELRPP Series |
| Seal Material | Nitrile Rubber |
| Housing Material | Pressed Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Width | 1.221 in |
| Housing Width | 1.675 in |
| Housing Height | 2 5/8 in |
| Housing Length | 4 19/32 in |
| Bolt Holes | 2 |
| Shaft Height | 1.3125 in |
| End Type | Open End |
| Base Height | 5/32 in |
| Dynamic Load Rating | 3150 lbf |
| Housing Construction | 1 Piece |
| RPM [Max] | 5900 rpm |
| Bolt Hole Spacing | 3 3/4 in |
| Special Features | w/* Rubber Ring |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | AEL205-100 |
| Bolt Hole Size | 29/64 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Weight | 0.838 LB |
| EAN or UPC | 4547359461442 |

