- Ball Bearing
- Pillow Block
- 35 mm Shaft Diameter
- 106 mm Bolt Hole Spacing
| Shaft Dia. | 35 mm |
| Bearing Insert | AEL207 |
| Housing Length | 129 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 3450 lbf |
| Center of Bearing from Back of Inner Ring | 9.5 |
| Bolt Hole Size | 11.5 mm |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Width | 50.4 mm |
| Base Width | 42 mm |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Housing Height | 78 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 106 mm |
| Series | Aelpp |
| Shaft Height | 39.7 mm |
| Plating | Pressed Steel |
| Inch/Metric | Metric |
| Lubrication | Non-Relubricatable |
| Dynamic Load Rating | 5800 lbf |
| Housing No. | PP207 |
| Bearing Width | 38.9 mm |
| Base Height | 4.6 mm |
| Housing Material | Pressed Steel |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 4200 rpm |
| Weight | 1.649 LB |
| EAN or UPC | 4547359664850 |

