- Ball Bearing
- Pillow Block
- 1 3/16 in Shaft Diameter
- 3 3/4 in Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Hole Size | 29/64 in |
| Bolt Hole Spacing | 3 3/4 in |
| Bearing Width | 1.406 in |
| Static Load Rating [Max] | 2540 lbf |
| Lubrication | Non-Relubricatable |
| RPM [Max] | 4900 rpm |
| Shaft Dia. | 1.1875 in |
| Center of Bearing from Back of Inner Ring | 0.354 |
| Housing Height | 2 5/8 in |
| Series | Aelpp |
| Inch/Metric | Inch |
| Housing No. | PP206 |
| Housing Material | Pressed Steel |
| Housing Length | 4 19/32 in |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 4400 lbf |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Base Height | 5/32 in |
| Shaft Height | 1.3125 in |
| Base Width | 1 1/2 in |
| Bearing Insert | AEL206-103 |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Housing Width | 1.802 in |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Min] | -40 °F |
| Weight | 1.287 LB |
| EAN or UPC | 4547359461176 |

