- Ball Bearing
- Pillow Block
- 1/2 in Shaft Diameter
- 2 11/16 in Bolt Hole Spacing
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Base Height | 0.126 in |
| Housing Width | 1.354 in |
| Bolt Hole Size | 3/8 in |
| Center of Bearing from Back of Inner Ring | 0.256 |
| Housing Construction | 1 Piece |
| Bearing Width | 1.126 in |
| Lubrication | Non-Relubricatable |
| Housing No. | PP203 |
| Series | Aelpp |
| Dynamic Load Rating | 2160 lbf |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 0.5 in |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 2 11/16 in |
| Housing Length | 3 3/8 in |
| Base Width | 31/32 in |
| Static Load Rating [Max] | 1030 lbf |
| Inch/Metric | Inch |
| Housing Height | 1 23/32 in |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| RPM [Max] | 11000 rpm |
| Bearing Type | Ball Bearing |
| Shaft Height | 0.875 in |
| Bearing Insert | AEL201-008 |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Pressed Steel |
| Weight | 0.419 LB |
| EAN or UPC | 4547359461114 |

