
NTN Bearing Corp.
AELPL206-103D1
AELP/AELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736657


- Ball Bearing
- Pillow Block
- 1 3/16 in Shaft Diameter
- 4 3/4 in Bolt Hole Spacing
End Type | Open End |
Housing Width | 1.989 in |
Inch/Metric | Inch |
Locking Device | Eccentric Locking Collar |
Bearing Type | Ball Bearing |
Bearing Width | 1.406 in |
Seal Type | Contact Seals |
Housing No. | PL206D1 |
Center of Bearing from Back of Inner Ring | 0.354 |
Lubrication | Relubricatable |
Base Width | 1 7/8 in |
Base Height | 21/32 in |
Mounted Unit Duty | Light-Duty |
Housing Construction | 1 Piece |
Temperature Range [Max] | 250 °F |
Bolt Hole Spacing | 4 3/4 in |
Shaft Height | 1.6875 in |
Housing Height | 3 9/32 in |
Series | AELP/AELPL |
Temperature Range [Min] | -40 °F |
Static Load Rating [Max] | 2540 lbf |
Shaft Dia. | 1.1875 in |
Housing Material | Cast Iron |
Groove Length | 0.78125 |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 4400 lbf |
RPM [Max] | 4900 rpm |
Housing Length | 6 1/2 in |
Bearing Insert | AEL206-103D1 |
Weight | 2.646 LB |
EAN or UPC | 4547359461015 |
