
NTN Bearing Corp.
AELPL205-014D1
AELP/AELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736652


- Ball Bearing
- Pillow Block
- 7/8 in Shaft Diameter
- 4 1/8 in Bolt Hole Spacing
Locking Device | Eccentric Locking Collar |
Lubrication | Relubricatable |
Static Load Rating [Max] | 1760 lbf |
RPM [Max] | 5900 rpm |
Shaft Height | 1.4375 in |
Shaft Dia. | 0.875 in |
Base Height | 19/32 in |
Seal Type | Contact Seals |
Bearing Insert | AEL205-014D1 |
Housing Width | 1.676 in |
Groove Length | 0.625 |
Temperature Range [Max] | 250 °F |
Housing Construction | 1 Piece |
Mounted Unit Duty | Light-Duty |
Base Width | 1 1/2 in |
Bearing Width | 1.221 in |
Dynamic Load Rating | 3150 lbf |
Housing Material | Cast Iron |
Temperature Range [Min] | -40 °F |
Bearing Type | Ball Bearing |
Housing Length | 5 1/2 in |
Bolt Hole Spacing | 4 1/8 in |
End Type | Open End |
Housing No. | PL205D1 |
Housing Height | 2 25/32 in |
Series | AELP/AELPL |
Seal Material | Nitrile Rubber |
Inch/Metric | Inch |
Center of Bearing from Back of Inner Ring | 0.295 |
Weight | 1.781 LB |
EAN or UPC | 4547359460971 |
