NTN Bearing Corp.
AELPL202-010
AELP/AELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736650
- Ball Bearing
- Pillow Block
- 5/8 in Shaft Diameter
- 3.504 in Bolt Hole Spacing
| Housing No. | PL201 |
| Series | AELP/AELPL |
| Shaft Dia. | 0.625 in |
| Static Load Rating [Max] | 1030 lbf |
| RPM [Max] | 10000 rpm |
| Housing Width | 1.558 in |
| Dynamic Load Rating | 2160 lbf |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Bearing Width | 1.126 in |
| Housing Length | 4.764 in |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing | 3.504 in |
| Base Height | 0.512 in |
| Center of Bearing from Back of Inner Ring | 0.256 |
| Bearing Insert | AEL202-010 |
| Locking Device | Eccentric Locking Collar |
| Shaft Height | 1.063 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Base Width | 1.378 in |
| Housing Height | 2.126 in |
| Groove Length | 0.551 |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Weight | 1.039 LB |
| EAN or UPC | 4547359460957 |
