- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 30 mm Shaft Diameter
- 113 mm Housing Length
- 35.7 mm Overall Width
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 30 mm |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Thickness | 5.2 mm |
| Bearing Insert | AEL206 |
| Bolt Circle Dia. | 90.5 mm |
| Lubrication | Non-Relubricatable |
| Seal Material | Nitrile Rubber |
| Housing Length | 113 mm |
| Limiting Speed | 4900 rpm |
| Center of Bearing to Back of Inner Ring | 9 mm |
| Static Load Rating [Max] | 2540 lbf |
| Bolt Hole Size | 11 mm |
| Housing No. | PFL206 |
| Temperature Range [Max] | 250 °F |
| Overall Width | 35.7 mm |
| Housing Construction | 2 Piece |
| Inch/Metric | Metric |
| Housing Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Dia. | 71 mm |
| Housing Height | 84 mm |
| Series | AELPFL |
| Bolt Hole Spacing | 90.5 mm |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 4400 lbf |
| Length Through Bore | 35.7 mm |
| Weight | 1.034 LB |
| EAN or UPC | 4547359673678 |

