- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 25 mm Shaft Diameter
- 95 mm Housing Length
- 33 mm Overall Width
| Inch/Metric | Metric |
| Mounted Unit Duty | Light-Duty |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 1760 lbf |
| Bearing Type | Ball Bearing |
| Center Of Bearing From End | 9.5 |
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Bolt Hole Size | 10 mm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Length | 95 mm |
| End Type | Open End |
| Series | AELFD |
| Length Through Bore | 31 mm |
| Flange Type | 2-Bolt Flange |
| Limiting Speed | 5900 rpm |
| Bolt Hole Spacing | 76 mm |
| Lubrication | Non-Relubricatable |
| Housing No. | FD205 |
| Bearing Insert | AEL205 |
| Overall Width | 33 mm |
| Bolt Circle Dia. | 76 mm |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 71 mm |
| Center of Bearing to Back of Inner Ring | 7.5 mm |
| Dynamic Load Rating | 3150 lbf |
| Bearing Design | Non-Expansion |
| Weight | 1.213 LB |
| EAN or UPC | 4547359767391 |

