- Light-Duty 2-Bolt Flange
- 3/4" Shaft Size
- Eccentric Locking Collar
- 2 25/32" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip contour riding seal with trash guard
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Length | 6 3/8 in |
| Housing Width | 3 17/32 in |
| Bolt Hole Spacing | 2 25/32 in |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 2 5/8 in |
| Style | 2-Bolt Flange |
| Flange Thickness | 21/32 in |
| Static Load Rating [Max] | 1500 lbf |
| Inch/Metric | Inch |
| Bearing Insert | AEL204-012G-2 |
| Housing No. | FD204 |
| Shaft Dia. | 0.75 in |
| Bolt Size | 5/16 |
| End Type | Open End |
| Bolt Circle Dia. | 2 25/32 in |
| Flange Style | 2-Bolt |
| Lubrication | Non-Relubricatable |
| Bolt Hole Size | 25/64 in |
| Series | AELFD |
| Length Through Bore | 1.22 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| Housing Construction | 1 Piece |
| Weight | 0.999 LB |
| EAN or UPC | 4547359460346 |

