
- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1/2 in Shaft Diameter
- 3 3/16 in Housing Length
- 1 13/64 in Overall Width
features
- Single-lip contour riding seal with trash guard
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
Seal Material | Nitrile Rubber |
Center Of Bearing From End | 0.328125 |
Shaft Dia. | 0.5 in |
Bolt Circle Dia. | 2.484 in |
Housing Height | 2 5/16 in |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Locking Device | Eccentric Locking Collar |
Temperature Range [Min] | -40 °F |
Bolt Size | 1/4 |
Flange Type | 2-Bolt Flange |
Bolt Hole Size | 9/32 in |
Center of Bearing to Back of Inner Ring | 0.256 in |
Static Load Rating [Max] | 1030 lbf |
Bearing Design | Non-Expansion |
Temperature Range [Max] | 212 °F, 250 °F |
Series | AELFD |
Bearing Insert | AEL201-008 |
Dynamic Load Rating | 2160 lbf |
Flange Style | 2-Bolt |
Bolt Hole Spacing | 2 15/32 in, 2.484 in |
Housing Material | Cast Iron |
Mounted Unit Duty | Light-Duty |
Seal Type | Contact Seals |
Length Through Bore | 1.126 in |
Housing Length | 3 3/16 in |
Overall Width | 1 13/64 in |
Housing No. | FD201 |
Housing Width | 3 3/16 in |
Lubrication | Non-Relubricatable |
Limiting Speed | 11000 rpm |
End Type | Open End |
Style | 2-Bolt Flange |
Housing Construction | 1 Piece |
Flange Thickness | 19/32 in |
Weight | 0.72 LB |
EAN or UPC | 4547359460308 |
