- Light-Duty 4-Bolt Flange
- 7/8" Shaft Size
- Eccentric Locking Collar
- 2 3/4" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip contour riding seal with trash guard
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 2 3/4 in |
| Housing Length | 3 3/8 in |
| Flange Thickness | 1 13/32 in |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Flange |
| Housing No. | F205D1 |
| Bolt Hole Size | 15/32 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.875 in |
| Bolt Size | 3/8 |
| Housing Height | 3 3/4 in |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt Square |
| End Type | Open End |
| Housing Material | Cast Iron |
| Series | AELF |
| Housing Width | 3 3/8 in |
| Inch/Metric | Inch |
| Bearing Insert | AEL205-014D1 |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.3425 in |
| Weight | 1.687 LB |
| EAN or UPC | 4547359460650 |

