- Ball Bearing Insert
- Round Bore, Metric Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Standard-Duty
| Material | Through Hardened Steel |
| Fillet Radius | 2 mm |
| Collar O.D. | 69.5 mm |
| Overall Width | 43.7 mm |
| Enclosure | Double Sealed |
| Lubrication | Non-Relubricatable |
| Duty | Standard-Duty |
| Length Through Bore | 43.7 mm |
| I.D. | 50 mm |
| Inner Ring Width | 30.2 mm |
| Seal Material | Nitrile Rubber |
| O.D. | 90 mm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 9800 lbf |
| Collar Width | 18.3 mm |
| Static Load Rating [Max] | 5200 lbf |
| Limiting Speed - Grease | 3100 rpm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | CN |
| Center of Bearing from Collar End | 32.7 |
| Outer Ring | Spherical |
| Temperature Range [Max] | 250 °F |
| Screw Distance | 6.8 |
| Center of Bearing to Back of Inner Ring | 11 mm |
| Screw Size | M10 x 1.25 |
| Seal Type | Contact Seals |
| Collar No. | EL210 |
| Temperature Range [Min] | -40 °F |
| Locking Device | Eccentric Locking Collar |
| Ball Material | Steel |
| Outer Ring Width | 20 mm |
| Basic Outer Ring | 210 |
| Inside Ring Type | Narrow |
| Weight | 1.795 LB |
| EAN or UPC | 4550253068488 |

