- Ball Bearing Insert
- Round Bore, Metric Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Standard-Duty
| Inside Ring Type | Narrow |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Collar O.D. | 44.5 mm |
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Collar Width | 15.9 mm |
| Center of Bearing from Collar End | 26.7 |
| Radial Internal Clearance | CN |
| Enclosure | Double Sealed |
| Screw Size | M6 x 0.75 |
| Limiting Speed - Grease | 4900 rpm |
| Outer Ring | Spherical |
| Basic Outer Ring | 206 |
| I.D. | 30 mm |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 16 mm |
| Duty | Standard-Duty |
| Center of Bearing to Back of Inner Ring | 9 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 4400 lbf |
| Fillet Radius | 1 mm |
| Screw Distance | 6 |
| Bearing Type | Ball Bearing |
| Collar No. | EL206 |
| Lubrication | Relubricatable |
| Inner Ring Width | 23.8 mm |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 35.7 mm |
| Overall Width | 35.7 mm |
| Static Load Rating [Max] | 2540 lbf |
| O.D. | 62 mm |
| Weight | 0.74 LB |
| EAN or UPC | 4547359462159 |

