- Ball Bearing Insert
- Round Bore, Inch Type
- 1 3/16 in Inside Diameter
- 2.441 in Outside Diameter
- Standard-Duty
| Lubrication | Non-Relubricatable |
| Overall Width | 1.406 in |
| Screw Size | 5/16-24 UNF |
| Center of Bearing to Back of Inner Ring | 0.354 in |
| Collar Width | 0.626 in |
| Length Through Bore | 1.406 in |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Inside Ring Type | Narrow |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Inch Type |
| Center of Bearing from Collar End | 1.051 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.039 in |
| Basic Outer Ring | 206 |
| Inner Ring Width | 0.937 in |
| Dynamic Load Rating | 4400 lbf |
| Static Load Rating [Max] | 2540 lbf |
| Temperature Range [Min] | -40 °F |
| Screw Distance | 0.236 |
| Duty | Standard-Duty |
| Ball Material | Steel |
| Collar O.D. | 1.752 in |
| Outer Ring Width | 0.63 in |
| Radial Internal Clearance | CN |
| Seal Type | Contact Seals |
| Outer Ring | Spherical |
| Collar No. | C-103#BCA |
| I.D. | 1 3/16 in |
| O.D. | 2.441 in |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 4900 rpm |
| Weight | 0.67 LB |
| EAN or UPC | 4547359014914 |

