- Ball Bearing Insert
- Round Bore, Metric Type
- 12 mm Inside Diameter
- 40 mm Outside Diameter
- Standard-Duty
| Center of Bearing to Back of Inner Ring | 6.5 mm |
| Locking Device | Eccentric Locking Collar |
| Screw Size | M6 x 0.75 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 12 mm |
| Bearing Type | Ball Bearing |
| Screw Distance | 4.8 |
| Static Load Rating [Max] | 1030 lbf |
| Bore Type | Round Bore, Metric Type |
| Seal Material | Nitrile Rubber |
| Material | Through Hardened Steel |
| Basic Outer Ring | 201 |
| Duty | Standard-Duty |
| Outer Ring | Spherical |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Overall Width | 28.6 mm |
| Temperature Range [Max] | 250 °F |
| Collar Width | 13.6 mm |
| Fillet Radius | 0.6 mm |
| Center of Bearing from Collar End | 22.1 |
| Ball Material | Steel |
| Inside Ring Type | Narrow |
| Collar No. | EL201 |
| Collar O.D. | 29 mm |
| Limiting Speed - Grease | 11000 rpm |
| O.D. | 40 mm |
| I.D. | 12 mm |
| Dynamic Load Rating | 2160 lbf |
| Length Through Bore | 28.6 mm |
| Seal Type | Contact Seals |
| Inner Ring Width | 19 mm |
| Radial Internal Clearance | CN |
| Weight | 0.265 LB |
| EAN or UPC | 4547359461909 |

