- Cup Bearing
- 1 5/8 in Outside Diameter
- 0.344 in Cup Width
| Bearing Width | 0.469 in |
| Origin | Cups |
| Cup Width | 0.344 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 0.091 LB |
| EAN or UPC | 4547359463064 |
| Bearing Width | 0.469 in |
| Origin | Cups |
| Cup Width | 0.344 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 0.091 LB |
| EAN or UPC | 4547359463064 |