- Cup Bearing
- 1.575 in Outside Diameter
- 3/8 in Cup Width
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.473 in |
| Housing Shoulder Diameter - X (MAX) | 1.46 |
| Bearing Type | Cup |
| Cup Width | 3/8 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 1.34 |
| Weight | 0.085 LB |
| EAN or UPC | 4547359463057 |

