- Cone Bearing
- 1/2 in Inside Diameter
- 0.433 in Cone Width
| Dynamic Load Rating | 2770 lbf |
| Shaft Fillet Radius [Max] | 0.050 in |
| Static Load Rating [Max] | 2610 lbf |
| I.D. | 1/2 in |
| Cone Width | 0.433 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 0.73 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.32 |
| Load Center | -0.32 in |
| Shaft Shoulder Diameter - V (MIN) | 0.67 |
| Material | Case Carburized Steel |
| Weight | 0.083 LB |
| EAN or UPC | 4547359462999 |

