- Cone & Cup Bearing
- 0.472 in Inside Diameter
- 1.26 in Outside Diameter
- 0.425 in Width
| Fillet Radius | 0.05 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2120 lbf |
| O.D. | 1.26 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Outer Ring Width | 5/16 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 2680 lbf |
| Inner Ring Width | 0.425 in |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Factor | 1.48 |
| Inside Fillet Radius | 0.03 in |
| Cup No. | A2126 |
| Tolerance | Class 4 |
| Load Center | -0.12 in |
| Width Across Cups | 0.394 |
| I.D. | 0.472 in |
| No. of Rows | 1 |
| Cone No. | A2047 |
| Weight | 0.095 LB |
| EAN or UPC | 4547359462968 |

