- Ball Bearing Insert
- Round Bore, Inch Type
- 2 5/16 in Inside Diameter
- 4.331 in Outside Diameter
- Standard-Duty
| Inner Ring Width | 2.437 in |
| Radial Internal Clearance | CN |
| Enclosure | Double Sealed |
| Overall Width | 3.063 in |
| Center of Bearing from Collar End | 1.843 |
| Inside Ring Type | Wide |
| Bearing Type | Ball Bearing |
| Screw Size | 3/8-24 UNF |
| Duty | Standard-Duty |
| Material | Black Oxide |
| Fillet Radius | 0.079 in |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 3.063 in |
| Ball Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 11800 lbf |
| Basic Outer Ring | 212 |
| Outer Ring Width | 1.063 in |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 8100 lbf |
| I.D. | 2 5/16 in |
| Screw Distance | 0.315 |
| Lubrication | Relubricatable |
| Collar Width | 0.878 in |
| Collar O.D. | 3.307 in |
| O.D. | 4.331 in |
| Center of Bearing to Back of Inner Ring | 1.221 in |
| Outer Ring | Spherical |
| Weight | 0.0 LB |
| EAN or UPC | 4547359593044 |

