- Ball Bearing Insert
- Round Bore, Inch Type
- 3 in Inside Diameter
- 5.512 in Outside Diameter
- Intermediate-Duty
| Inner Ring Width | 3.252 in |
| Bore Type | Round Bore, Inch Type |
| Fillet Radius | 0.079 in |
| Locking Device | Setscrew Locking |
| Screw Distance | 0.472 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 1.378 in |
| O.D. | 5.512 in |
| Static Load Rating [Max] | 11900 lbf |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Limiting Speed - Grease | 1900 rpm |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Dynamic Load Rating | 16300 lbf |
| Material | Through Hardened Steel |
| Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| I.D. | 3 in |
| Inside Ring Type | Wide |
| Enclosure | Double Sealed |
| Length Through Bore | 3.252 in |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Spherical |
| Screw Size | 1/2-20 UNF |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Weight | 6.92 LB |
| EAN or UPC | 4547359012569 |

