- Ball Bearing Insert
- Round Bore, Inch Type
- 3 in Inside Diameter
- 5.118 in Outside Diameter
- Standard-Duty
| Center of Bearing to Back of Inner Ring | 1.311 in |
| O.D. | 5.118 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 14800 lbf |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 1.339 in |
| Locking Device | Setscrew Locking |
| Inner Ring Width | 3.063 in |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Duty | Standard-Duty |
| Screw Size | 3/8-24 UNF |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 11100 lbf |
| Limiting Speed - Grease | 2100 rpm |
| Ball Material | Steel |
| Inside Ring Type | Wide |
| Precision Level | ISO Class 0 |
| Fillet Radius | 0.079 in |
| I.D. | 3 in |
| Screw Distance | 0.472 |
| Enclosure | Double Sealed |
| Length Through Bore | 3.063 in |
| Outer Ring | Spherical |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Basic Outer Ring | 215 |
| Weight | 4.98 LB |
| EAN or UPC | 4547359012903 |

