- Ball Bearing Insert
- Round Bore, Inch Type
- 2 3/4 in Inside Diameter
- 4.921 in Outside Diameter
- Standard-Duty
| Lubrication | Relubricatable |
| Screw Size | 3/8-24 UNF |
| Bore Type | Round Bore, Inch Type |
| Ball Material | Steel |
| Locking Device | Setscrew Locking |
| Static Load Rating [Max] | 9900 lbf |
| Outer Ring Width | 1.299 in |
| Center of Bearing to Back of Inner Ring | 1.189 in |
| Enclosure | Double Sealed |
| O.D. | 4.921 in |
| Fillet Radius | 0.079 in |
| Dynamic Load Rating | 13900 lbf |
| Inner Ring Width | 2.937 in |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Inside Ring Type | Wide |
| Length Through Bore | 2.937 in |
| Bearing Type | Ball Bearing |
| Limiting Speed - Grease | 2300 rpm |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| I.D. | 2 3/4 in |
| Screw Distance | 0.472 |
| Outer Ring | Spherical |
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Basic Outer Ring | 214 |
| Duty | Standard-Duty |
| Weight | 4.65 LB |
| EAN or UPC | 4547359012873 |

