- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Standard-Duty
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 21.4 mm |
| Seal Type | Contact Seals |
| Outer Ring | Spherical |
| Basic Outer Ring | 208 |
| Fillet Radius | 1.5 mm |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 56.3 mm |
| Duty | Standard-Duty |
| O.D. | 80 mm |
| Outer Ring Width | 22 mm |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Overall Width | 56.3 mm |
| Limiting Speed - Grease | 3700 rpm |
| Material | Through Hardened Steel |
| Inner Ring Width | 42.8 mm |
| I.D. | 40 mm |
| Dynamic Load Rating | 6550 lbf |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 4000 lbf |
| Weight | 1.83 LB |
| EAN or UPC | 4547359814248 |

