- Ball Bearing Insert
- Round Bore, Inch Type
- 2 3/16 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
| Enclosure | Double Sealed |
| Outer Ring | Spherical |
| Screw Distance | 0.315 |
| Collar Width | 0.815 in |
| Center of Bearing to Back of Inner Ring | 0.472 in |
| Material | Through Hardened Steel |
| Seal Material | Nitrile Rubber |
| Basic Outer Ring | 211 |
| Temperature Range [Max] | 250 °F |
| Overall Width | 1.906 in |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 1.906 in |
| I.D. | 2 3/16 in |
| Inside Ring Type | Narrow |
| O.D. | 3.937 in |
| Outer Ring Width | 0.945 in |
| Collar O.D. | 2.992 in |
| Limiting Speed - Grease | 2900 rpm |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Duty | Standard-Duty |
| Dynamic Load Rating | 9750 lbf |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Center of Bearing from Collar End | 1.433 |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 6550 lbf |
| Fillet Radius | 0.079 in |
| Screw Size | 3/8-24 UNF |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1.28 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359629811 |

