- Cone & Cup Bearing
- 2 3/4 in Inside Diameter
- 4 7/16 in Outside Diameter
- 2.594 in Width
| I.D. | 2 3/4 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Enclosure | Open |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| O.D. | 4.4375 in |
| Temperature Range [Max] | 250 °F |
| Weight | 5.733 LB |
| EAN or UPC | 4547359460117 |

