- Cone Bearing
- 5 3/4 in Inside Diameter
- 2 5/8 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.280 in |
| I.D. | 5 3/4 in |
| Static Load Rating [Max] | 227000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 6.38 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 133000 lbf |
| Cone Width | 2 5/8 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Factor | 1.47 |
| Load Center | -0.48 in |
| Shaft Shoulder Diameter - U (MIN) | 6.89 |
| Weight | 44.264 LB |
| EAN or UPC | 4547359459579 |

