- Cone Bearing
- 5 1/2 in Inside Diameter
- 2 5/8 in Cone Width
| Dynamic Load Rating | 133000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 6.14 |
| I.D. | 5 1/2 in |
| Cone Width | 2 5/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Shaft Shoulder Diameter - U (MIN) | 6.69 |
| Static Load Rating [Max] | 227000 lbf |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Load Center | -0.48 in |
| Bearing Type | Cone |
| Origin | Cones |
| Factor | 1.47 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Weight | 12.308 LB |
| EAN or UPC | 4547359591262 |

