- Cup Bearing
- 10 in Outside Diameter
- 1 7/8 in Cup Width
| Bearing Type | Cup |
| Cup Width | 1 7/8 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 9.37 |
| Housing Shoulder Diameter - Z (MAX) | 8.94 |
| Bearing Width | 2 5/8 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.773 LB |
| EAN or UPC | 4547359591248 |

