- Cup Bearing
- 7.874 in Outside Diameter
- 1 3/8 in Cup Width
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 7.4 |
| Bearing Width | 2.077 in |
| Cup Width | 1 3/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 6.85 |
| Bearing Type | Cup |
| Weight | 5.229 LB |
| EAN or UPC | 4547359459272 |

