- Cone & Cup Bearing
- 4 in Inside Diameter
- 7.874 in Outside Diameter
- 2.077 in Width
| Static Load Rating [Max] | 116000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5.04 |
| Outer Ring Width | 1 3/8 in |
| Housing Shoulder Diameter - X (MAX) | 7.4 |
| Housing Shoulder Diameter - Z (MAX) | 6.85 |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| I.D. | 4 in |
| Enclosure | Open |
| Width Across Cups | 2.077 |
| Tolerance | Class 2 |
| Inner Ring Width | 1 15/16 in |
| Factor | 0.95 |
| Inside Fillet Radius | 0.14 in |
| Cup No. | 98788 |
| Dynamic Load Rating | 83000 lbf |
| Bore Type | Round Bore |
| Fillet Radius | 0.13 in |
| Load Center | 0.05 in |
| Inch/Metric | Inch |
| O.D. | 7.874 in |
| Cone No. | 98400 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 4.76 |
| Oil Hole | w/o Oil Hole |
| Weight | 15.0 LB |
| EAN or UPC | 4547359459265 |

