- Cone & Cup Bearing
- 9 in Inside Diameter
- 14 in Outside Diameter
- 2 11/16 in Width
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 13.15 |
| Shaft Shoulder Diameter - V (MIN) | 9.8 |
| Shaft Shoulder Diameter - U (MIN) | 10.24 |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 12.52 |
| Oil Hole | w/o Oil Hole |
| O.D. | 14 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Dynamic Load Rating | 155000 lbf |
| Load Center | 0.67 in |
| I.D. | 9 in |
| Static Load Rating [Max] | 315000 lbf |
| Inner Ring Width | 2 5/8 in |
| Inside Fillet Radius | 0.28 in |
| Factor | 1.02 |
| Width Across Cups | 2 |
| Outer Ring Width | 1 7/8 in |
| Cone No. | 96900 |
| Cup No. | 96140 |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Tolerance | Class 2 |
| Weight | 51.62 LB |
| EAN or UPC | 4547359459197 |

