- Cup Bearing
- 14 in Outside Diameter
- 1 7/8 in Cup Width
| Bearing Width | 2 11/16 in |
| Housing Shoulder Diameter - X (MAX) | 13.15 |
| Housing Shoulder Diameter - Z (MAX) | 12.52 |
| Material | Case Carburized Steel |
| Cup Width | 1 7/8 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 40.38 LB |
| EAN or UPC | 4547359459166 |

