- Cone Bearing
- 5 1/4 in Inside Diameter
- 2 1/2 in Cone Width
| Static Load Rating [Max] | 206000 lbf |
| Origin | Cones |
| I.D. | 5 1/4 in |
| Bearing Type | Cone |
| Factor | 1.62 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 127000 lbf |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.83 |
| Cone Width | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.380 in |
| Load Center | -0.55 in |
| Shaft Shoulder Diameter - U (MIN) | 6.54 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359591194 |

