- Cup Bearing
- 11 3/8 in Outside Diameter
- 1 7/8 in Cup Width
| Bearing Width | 2 1/2 in |
| Housing Shoulder Diameter - Z (MAX) | 10.2 |
| Housing Shoulder Diameter - X (MAX) | 10.71 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 7/8 in |
| Bearing Type | Cup |
| Weight | 25.946 LB |
| EAN or UPC | 4547359459029 |

