- Cone Bearing
- 8 1/4 in Inside Diameter
- 2 1/2 in Cone Width
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1/2 in |
| Factor | 1.15 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 10.39 |
| Dynamic Load Rating | 150000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 8.54 |
| Temperature Range [Max] | 250 °F |
| Cone Width | 2 1/2 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Static Load Rating [Max] | 288000 lbf |
| Load Center | 0.31 in |
| I.D. | 8 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359815191 |

