- Tapered Double Outer Bearing
- 4 1/2 in Inside Diameter
- 8 3/8 in Outside Diameter
- 2 5/8 in Width
| Oil Hole | w/o Oil Hole |
| O.D. | 8.375 in |
| Bearing Type | Tapered Double Outer |
| Cone No. | 938 |
| Tolerance | Class 4 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 173000 lbf |
| Inner Ring Width | 2 5/8 in |
| Cup No. | 932D |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 2 |
| Outer Ring Width | 4 5/8 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 115000 lbf |
| Fillet Radius | 0.06 in |
| Enclosure | Open |
| I.D. | 4 1/2 in |
| Inside Fillet Radius | 0.28 in |
| Factor | 1.84 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359653243 |

