- Cone Bearing
- 3 in Inside Diameter
- 2 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 4.13 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 80000 lbf |
| Bearing Type | Cone |
| Factor | 0.79 |
| Load Center | 0.36 in |
| Shaft Shoulder Diameter - V (MIN) | 3.86 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Cone Width | 2 in |
| I.D. | 3 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 63500 lbf |
| Weight | 1.085 LB |
| EAN or UPC | 4547359886696 |

