- Cone & Cup Bearing
- 4 1/4 in Inside Diameter
- 8 3/8 in Outside Diameter
- 2 5/8 in Width
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - Z (MAX) | 7.36 |
| Outer Ring Width | 2 1/8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 2 5/8 in |
| Static Load Rating [Max] | 173000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5.39 |
| Fillet Radius | 0.13 in |
| Factor | 1.84 |
| Housing Shoulder Diameter - X (MAX) | 7.6 |
| Inside Fillet Radius | 0.31 in |
| Dynamic Load Rating | 115000 lbf |
| Cone No. | 936 |
| Material | Case Carburized Steel |
| Load Center | -0.78 in |
| Cup No. | 932 |
| Tolerance | Class 4 |
| Bearing Type | Cone & Cup |
| I.D. | 4 1/4 in |
| Width Across Cups | 2 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| No. of Rows | 1 |
| O.D. | 8.375 in |
| Shaft Shoulder Diameter - V (MIN) | 4.8 |
| Weight | 22.95 LB |
| EAN or UPC | 4547359591095 |

