- Cup Bearing
- 12 1/2 in Outside Diameter
- 4 3/8 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 4 3/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 5 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359820119 |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 4 3/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 5 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359820119 |