- Cup Bearing
- 8 1/8 in Outside Diameter
- 2 1/8 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 7.6 |
| Cup Width | 2 1/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2 5/8 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 7.36 |
| Weight | 7.117 LB |
| EAN or UPC | 4547359591057 |

