- Tapered Double Outer Bearing
- 3 in Inside Diameter
- 6 3/8 in Outside Diameter
- 4.156 in Width
| Inch/Metric | Inch |
| Bearing Type | Tapered Double Outer |
| Dynamic Load Rating | 61000 lbf |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| Bore Type | Round Bore |
| O.D. | 6.375 in |
| Outer Ring Width | 2 25/32 in |
| Static Load Rating [Max] | 74000 lbf |
| Factor | 0.85 |
| No. of Rows | 2 |
| Cone No. | 9285 |
| Fillet Radius | 0.03 in |
| Inner Ring Width | 1 13/16 in |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| I.D. | 3 in |
| Temperature Range [Max] | 250 °F |
| Cup No. | 9220D |
| Weight | 20.018 LB |
| EAN or UPC | 4547359886665 |

