- Cone & Cup Bearing
- 3 in Inside Diameter
- 6 3/8 in Outside Diameter
- 1 15/16 in Width
| Housing Shoulder Diameter - X (MAX) | 6.02 |
| Static Load Rating [Max] | 74000 lbf |
| Cone No. | 9285 |
| No. of Rows | 1 |
| Enclosure | Open |
| Inner Ring Width | 1 13/16 in |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1 1/4 in |
| Dynamic Load Rating | 61000 lbf |
| Inch/Metric | Inch |
| Factor | 0.85 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Width Across Cups | 1 |
| O.D. | 6.375 in |
| Cup No. | 9220 |
| I.D. | 3 in |
| Shaft Shoulder Diameter - U (MIN) | 4.06 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 3.54 |
| Tolerance | Class 4 |
| Load Center | 0 in |
| Housing Shoulder Diameter - Z (MAX) | 5.43 |
| Weight | 9.562 LB |
| EAN or UPC | 4547359901870 |

