- Cone Bearing
- 2 11/16 in Inside Diameter
- 1 13/16 in Cone Width
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 67500 lbf |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Cone Width | 1.8125 in |
| I.D. | 2 11/16 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 57500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 7.15 LB |
| EAN or UPC | 4547359862195 |

